Add More Items
View All Quick Selects
Below you can add an image for 'Louisville Ladder' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Louisville Ladder, Fiberglass Material, 375 LB Load Rating, 52-3/4 In Base Spread, 25-9/16 In Base Width, 91.475 In (Open Height);97.727 In (Closed Height) Overall Height, 3 In Rung Width, 3 In Step Depth, 7 Steps, 29 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$319.29
Each
Louisville; Step Ladder; Brute; Type Iaa; Ladder Height: 10 FT; Rung Size: 3 In; Base Size: 28-9/16 In Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FS1400HD; Actual Cubic FT: 12.600 Cu-FT; Approx. Spread: 64-11/16 In
Nacogdoches Availability: In Stock
$424.26
Louisville; Step Ladder; Brute; Type Iaa; Ladder Height: 12 FT; Rung Size: 3 In; Base Size: 31-9/16 In Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FS1400HD; Actual Cubic FT: 16.700 Cu-FT; Approx. Spread: 76-1/8 In
$519.42
Advent Fiberglass Stepladder, 300 LB Load Rating, 28.643 In Base Spread, 19-3/8 In Base Width, 45.823 In (Open Height);49.727 In (Closed Length) Overall Height, 3 In Rung Width, 3 In Step Depth, 3 Steps, 15 LB
$131.32
Advent Fiberglass Stepladder, 300 LB Load Rating, 40.503 In Base Spread, 22-3/8 In Base Width, 68.649 In (Open Height);73.727 In (Closed Height) Overall Height, 3 In Rung Width, 3 In Step Depth, 5 Steps, 21 LB
$176.35
Advent Fiberglass Stepladder, 300 LB Load Rating, 52 In Base Spread, 24-7/8 In Base Width, 91.475 In (Open Height);97.727 In (Closed Height) Overall Height, 3 In Rung Width, 3 In Step Depth, 7 Steps, 28 LB
$230.67
Advent Fiberglass Stepladder, 300 LB Load Rating, 65 In Base Spread, 27-7/8 In Base Width, 114.301 In (Open Height);121.727 In (Closed Height) Overall Height, 3 In Rung Width, 3 In Step Depth, 9 Steps, 38 LB
$343.49
Advent Fiberglass Stepladder, 300 LB Load Rating, 78 In Base Spread, 30-7/8 In Base Width, 137.127 In (Open Height);145.727 In (Closed Height) Overall Height, 3 In Rung Width, 3 In Step Depth, 11 Steps, 48 LB
$421.03
Louisville; Twin Front Ladder; Brute; Type Iaa; Ladder Height: 16 FT; Rung Size: 3 In; Base Size: 37-9/16 In Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FM1400HD; Actual Cubic FT: 33.500 Cu-FT; Approx. Spread: 126-5/16 In
$1,040.92
9
Popularity
Default